500 MCM THHN/THWN-2 Stranded Aluminum Black 1000'

Item #: 0069600
Cat #: 500THHNASTRBLA1000
UPC: 98012053440
Call for price
Company wide:
0 in stock
Documents & Guides
500 MCM THHN/THWN-2, Stranded Aluminum, Black, 1000 ft. Reel

Overview

500 MCM THHN/THWN-2, Stranded Aluminum, Black, 1000 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98012053440, 500THHNASTRBLA1000

Specifications

Length: 1000 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500
Stranding: Stranded
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 500

Customer Reviews

No reviews for this product
(0)