4 AWG THHN/THWN-2 Stranded Copper, White, 2000'

Item #: 0069596

Cat #: 4THHNCSTRWHIX2500

UPC: 048243142200

$ 2.22 FT
Company wide:
0 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2000 ft. Reel.
Also known as: 048243142200, 4THHNCSTRWHIX2500

Specifications

Gauge: 4 AWG
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Length: 2000 ft
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded