4 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 0069593

Cat #: 4THHNCSTRBLAX500

UPC: 980100232009

$ 1.88 FT
Company wide:
89,768 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100232009, 4THHNCSTRBLAX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded