PLATT logo

3 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0069592
Cat #: 3THHNCSTRWHIX500
UPC: 98010023260
Call for price
Company wide:
0 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010023260, 3THHNCSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 3
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Gauge: 3
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)