3 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0069590

Cat #: 3THHNCSTRBLAX1000

UPC: 980100232511

$ 2.37 FT
Company wide:
194,194 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100232511, 3THHNCSTRBLAX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 3 AWG
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded