2 AWG THHN/THWN-2 Stranded Copper, White 1000'

Item #: 0069588

Cat #: 2THHNCSTRGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG THHN/THWN-2 Stranded Copper, White 1000 foot Reel

Overview

2 AWG THHN/THWN-2 Stranded Copper, White 1000 foot Reel
Also known as: 2THHNCSTRGRAX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded