2 AWG THHN/THWN-2 Stranded Copper, Red 500'

Item #: 0069587

Cat #: 2THHNCSTRREDX500

UPC: 980100233204

$ 2.97 FT
Company wide:
11,586 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100233204, 2THHNCSTRREDX500

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded