Service Entrance Cable, SEU, CU, 8-8 AWG, 500'

Item #: 0069574

Cat #: 83SEUCX500

UPC: 048243269327

$ 2.84 FT
Company wide:
121 in stock
(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 048243269327, 83SEUCX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600