Service Entrance Cable, SEU, CU, 6-8 AWG, 500'

Item #: 0069573

Cat #: 6281SERCX500

UPC: 048243269372

$ 4.15 FT
Company wide:
24,436 in stock
Documents & Guides
(2) 6 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 6 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 048243269372, 6281SERCX500, 6281SEUCX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600