Service Entrance Cable, SEU, Al, 8-8 AWG, 250'

Item #: 0069568

Cat #: 83SEUAX250

UPC: 980120580302

$ 1.63 FT
Company wide:
3,750 in stock
Documents & Guides
(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.

Overview

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.

SEU is an unarmored Style U flat service electrical cable with two-phase conductors and a concentric neutral.

Also known as: 980120580302, 83SEUAX250

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 250 ft
Jacket: PVC
Volts AC: 600
Conductors: 3
Color: Gray
Gauge: 8 AWG