PLATT logo

6/2 SER/SEU Aluminum 1000'

Item #: 0069566
Cat #: 62SERGX1000
UPC:
$ 3.50 FT
Company wide:
97,248 in stock
Documents & Guides
(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 62SERGX1000

Specifications

Conductors: 2
Length: 1000 ft, Cut to Length
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 6
Material: Aluminum
Conductors: 2
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft, Cut to Length
Color: Gray
Gauge: 6

Customer Reviews

No reviews for this product
(0)