4/2 SER/SER Aluminum 250'

Item #: 0069562

Cat #: 42SER6GX250

UPC: 98012058045

Company wide:
0 in stock
Documents & Guides
(2) 4 AWG and (1) 6 AWG Bare Ground, SER/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.

Overview

(2) 4 AWG and (1) 6 AWG Bare Ground, SER/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel.
Also known as: 98012058045, 42SER6GX250, com wire

Specifications

Length: 250 ft
Gauge: 4 AWG
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Length: 250 ft
Conductors: 2
Color: Gray
Material: Aluminum
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600