Service Entrance Cable, SEU, Al, 4-6 AWG, 1000'

Item #: 0069561

Cat #: 4261SEUAX1000

UPC: 980120580470

$ 2.01 FT
Company wide:
0 in stock
Documents & Guides
(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 980120580470, 4261SEUAX1000

Specifications

Gauge: 4 AWG
Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 4 AWG
Length: 1000 ft
Color: Gray
Material: Aluminum
Conductors: 3
Jacket: PVC
Volts AC: 600