PLATT logo

SEU Service Entrance Cable, Al, 4/0-2 Aluminum, 500'

Item #: 0069560
Cat #: 4A22A1SEUAX500
UPC: 662927129051
$ 10.66 FT
Company wide:
11,173 in stock
Documents & Guides
(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: 662927129051, 4A22A1SEUAX500, 4/0 sec, Tape worm

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0
Volts AC: 600
Length: 500 ft
Jacket: PVC
Gauge: 4/0
Conductors: 2
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)