Service Entrance Cable, SEU, Aluminum, 4/0-2, 100'

Item #: 0069559

Cat #: 4A22A1SEUAX100

UPC: 980120581057

Company wide:
0 in stock
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, 100 Foot Coil

Overview

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, 100 Foot Coil
Also known as: 980120581057, 4A22A1SEUAX100

Specifications

Length: 100 ft
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Material: Aluminum
Length: 100 ft
Jacket: PVC
Gauge: 4/0 AWG
Material: Aluminum
Conductors: 2
Color: Gray
Volts AC: 600