Service Entrance Cable, SEU, Al, 2-4 AWG, 200'

Item #: 0069555

Cat #: 2241SEUAX200C

UPC: 980120580654

$ 2.61 FT
Company wide:
0 in stock
Documents & Guides
(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.

Overview

(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.
Also known as: 980120580654, 2241SEUAX200C

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2 AWG
Volts AC: 600
Length: 200 ft
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 2 AWG
Length: 200 ft