SEU Service Entrance Cable, Al, 1/0-2 Aluminum

Item #: 0069551

Cat #: 1A221SEUAX500

UPC: 739373904065

$ 3.86 FT
Company wide:
0 in stock
Documents & Guides
(2) 1/0 AWG and (1) #2 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel

Overview

(2) 1/0 AWG and (1) #2 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel
Also known as: 739373904065, 1A221SEUAX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Length: 500 ft
Jacket: PVC
Gauge: 1/0 AWG
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600