NM-B - 6/3 Stranded Copper 1000'

Item #: 0069540

Cat #: 63NMBGX1000

UPC: 980100263720

$ 4.47 FT
Company wide:
121,401 in stock
(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 1000 ft. Reel. , Non-Metallic Sheathed Cable

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 1000 ft. Reel. , Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100263720, 63NMBGX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 6 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600