16 AWG MTW, Black, 500'

Item #: 0069539

Cat #: 16MTWSTRBLAX500

UPC: 980130307005

$ 0.32 FT
Company wide:
43,000 in stock
Documents & Guides
16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 980130307005, 16MTWSTRBLAX500, motor wire

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded