
Adjustable Floor Box, 2-Gang, Depth: 2-15/32", Cast Iron
Item #: 0069488
Cat #: 880M2
UPC: 786564221739
$ 122.63 EA
Company wide:
0
in stock
Documents & Guides
2-Gang, Adjustable Floor Box, Steel, Depth: 2-15/32". Cubic Inches: 80". Knockouts: (8) 1/2" & (8) 3/4". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour).
Overview
2-Gang, Adjustable Floor Box, Steel, Depth: 2-15/32". Cubic Inches: 80". Knockouts: (8) 1/2" & (8) 3/4". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour).
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564221739, 880M2, WMD880M2
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 2 15/32 in |
| Cubic Inches: | 80 in³ |
| Finish: | Brass, Brushed Aluminum |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 80 in³ |
| Gangs: | 2 |
| Depth: | 2 15/32 in |
| Finish: | Brass, Brushed Aluminum |