Sweep Tee LayIn Wireway, fits 4.00x4.00, Galvanized, Mild Steel

Item #: 0069471

Cat #: F44TGV

UPC: 783510131746

$ 193.59 EA
Company wide:
0 in stock
Documents & Guides
Lay-in Galvanized Sweep Tees offers large radius turns when mounting to vertical or horizontal surfaces. This Sweep Tee LayIn Wireway, F44TGV item fits 4.00x4.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized Sweep Tees offers large radius turns when mounting to vertical or horizontal surfaces. This Sweep Tee LayIn Wireway, F44TGV item fits 4.00x4.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized Sweep Tees are used for large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131746, F44TGV, HOFF44TGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)