Cable Tie, 30lb, 11", Natural, 100PK

Item #: 0069461

Cat #: T30LL9C2

UPC: 089306272366

$ 0.46 EA
Company wide:
200 in stock
Documents & Guides
Cable Tie, 11 Inch Long, UL Rated, 30 Pound Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 11 Inch Long, UL Rated, 30 Pound Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306272366, T30LL9C2, TYNT30LL9C2

Features & Benefits

  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion
  • Engineered and manufactured for maximum performance and quality
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Inside serration for a strong grip onto bundles

Specifications

Size: Standard
Color: White
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.420 in
Diameter: 3.200 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter: 3.200 in
Color: White
Weight Capacity: 30 lbs
Length: 11.420 in