6" x 1-1/2" Safety Plate

Item #: 0069434

Cat #: SP616250

UPC:

$ 0.35 EA
Company wide:
45,301 in stock
Documents & Guides
Safety Plate, Material: Steel, 16 Gauge, Dimensions: 6" x 1-1/2". Package of 250.

Overview

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 6" x 1-1/2". Package of 250.

Nail plates are flat strips of galvanised steel which have been punched to create multiple small prongs on one side. These are hammered into the surface of adjacent pieces of timber to hold them together. They are widely used in framed structures and in the prefabrication of structural elements such as trusses.

Also known as: SP616250, 6SPX250, LARGE NAIL PLATE, Nail plates, Nail plate

Specifications

Width: 1 1/2 in
Length: 6 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 6 in