5" x 1-1/2" Safety Plate

Item #: 0069433

Cat #: SP516250

UPC:

$ 0.40 EA
Company wide:
12,140 in stock
Documents & Guides
Safety Plate, Material: Steel, 16 Gauge, Dimensions: 5" x 1-1/2". Package of 250.

Overview

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 5" x 1-1/2". Package of 250.
Also known as: SP516250, 5SPX250, Mule Plates

Specifications

Width: 1 1/2 in
Material: Steel
Length: 5 in
Width: 1 1/2 in
Length: 5 in
Material: Steel