FLOAT SWITCH 575VAC 2HP H +OPTIONS

Item #: 0069431

Cat #: 9037HG33

UPC: 78590107562

Call for price
Company wide:
0 in stock
Square D,FLOAT SWITCH 575VAC 2HP H +OPTIONS,-22...220 ¦F,2...5 in adjustable,575VAC,DPST,NEMA 1,Screw Clamp,Standard (Contacts Close on Liquid Rise),closed tank,float switch,liquid level control,screw-in bushing

Overview

Square D,FLOAT SWITCH 575VAC 2HP H +OPTIONS,-22...220 ¦F,2...5 in adjustable,575VAC,DPST,NEMA 1,Screw Clamp,Standard (Contacts Close on Liquid Rise),closed tank,float switch,liquid level control,screw-in bushing

closed tank - NEMA 1 - screw-in bushing - 2 NC DPST-DB contacts

Also known as: 78590107562, 9037HG33, TEL9037HG33

Specifications

Type: Switch, Float Switch, Automatic Float
Poles: 2
Amps: 10
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Type: Switch, Float Switch, Automatic Float
Amps: 10
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)