Metallic Whip, 18/4 AWG Solid, 3/8" Flex, 6' Long

Item #: 0069413

Cat #: EPW1864S

UPC: 780321103290

$ 16.78 EA
Company wide:
481 in stock
Documents & Guides
Metallic Fixture Whip, Screw-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green & Red, 3/8" Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.

Overview

Metallic Fixture Whip, Screw-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green & Red, 3/8" Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.

UL Listed. File #E87199. Stranded and Solid THHN conductors - Standard. EPCO's Standard Fixture Whips are manufactured using UL listed or UL recognized components. Stranded Fixture Whips include die cast screw connectors on each end. Standard Fixture Whips are sold 30 per carton or 100 extra strong fiber drum.

Also known as: 780321103290, EPW1864S, EPCEPW1864S

Specifications

Gauge: 18 AWG
Volts AC: 120
Jacket: Steel
Material: Copper
Conductors: 4
Length: 6 ft
Stranding: Solid
Gauge: 18 AWG
Jacket: Steel
Conductors: 4
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft