18/4 SJ Copper 250'

Item #: 0069406

Cat #: 184SJX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(4) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 184SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Gauge: 18 AWG
Material: Copper
Conductors: 4
Length: 250 ft
Volts AC: 300
Color: Black