SOOW Portable Cord, 4/4, Black, 500'

Item #: 0069397

Cat #: 44SOX500

UPC: 079407218219

$ 21.24 FT
Company wide:
14,430 in stock
Documents & Guides
(4) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 1.015". Non UL Listed.

Overview

(4) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 1.015". Non UL Listed.

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 079407218219, 44SOX500, Bologna cord

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Gauge: 4 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 4 AWG
Color: Black
Conductors: 4
Length: 500 ft, Cut to Length
Material: Copper
Volts AC: 600