SOOW Portable Cord, 12/4, Black, 1000'

Item #: 0069396

Cat #: 124SOX1000

UPC: 980130418671

$ 3.55 FT
Company wide:
91,082 in stock
Documents & Guides
(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.650", 1000 Foot Reel

Overview

(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.650", 1000 Foot Reel

Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Water-resistant • UL Listed and CSA certified for indoor and outdoor use

Also known as: 980130418671, 124SOX1000, SO Cable, SO Cord

Specifications

Jacket: Rubber
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 12 AWG
Color: Black
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600