SOOW Portable Cord, 8/4, Black, 1000' Reel or Cut to Length

Item #: 0069394

Cat #: 84SOX1000

UPC: 032886081262

$ 9.11 FT
Company wide:
14,589 in stock
Documents & Guides
(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot Reel or Cut to Length, HD, O.D.: 0.75". Non UL Listed.

Overview

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot Reel or Cut to Length, HD, O.D.: 0.75". Non UL Listed.

General Cable has accelerated its environmental commitment, addressing its green alternative approach by identifying greener opportunities and promoting green cabling solutions wherever feasible. This includes promoting our existing green products, partnering with key customers in their green endeavors, identifying and providing for green product gaps, and participating as a member of the United States Green Building Council (USGBC) and collaborative ventures such as the Green Suppliers Network (GSN).

Also known as: 032886081262, 84SOX1000, p-7k-123033

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Length: 1000 ft, Cut to Length
Color: Black
Conductors: 4