SOOW Portable Cord, 6/3, Black, 250'

Item #: 0069390

Cat #: 63SOX250C

UPC: 980130419159

$ 8.31 FT
Company wide:
9,604 in stock
Documents & Guides
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.790". Non UL Listed.

Overview

(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.790". Non UL Listed.

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 980130419159, 63SOX250C

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 6 AWG
Length: 250 ft
Material: Copper
Volts AC: 600