SOOW Portable Cord, 6/3, Black, 500'

Item #: 0069389

Cat #: 63SOOWX500

UPC: 029892232153

$ 10.76 FT
Company wide:
32,890 in stock
Documents & Guides
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.780". Non UL Listed.

Overview

(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.780". Non UL Listed.

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 029892232153, 63SOOWX500, 63SOX500

Specifications

Jacket: Rubber
Length: 500 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 6 AWG
Length: 500 ft
Material: Copper
Volts AC: 600