8/3 SO/SOOW Copper 1000'

Item #: 0069383

Cat #: 83SOX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.855". Non UL Listed.

Overview

(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.855". Non UL Listed.
Also known as: 83SOX1000

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8 AWG
Jacket: Rubber
Length: 1000 ft
Color: Black
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600