Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black

Item #: 0069374

Cat #: ITCSN-2000-12"-Bla

UPC: 054007089773

$ 34.43 EA
Company wide:
10 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.

Also known as: 054007089773, ITCSN-2000-12"-Bla, MMMITCSN200012Blac

Specifications

Material: Polyolefin
Volts AC: 1kV
Length: 12 in
Color: Black
Allowable Gauge Range: 750
Material: Polyolefin
Length: 12 in
Allowable Gauge Range: 750
Volts AC: 1kV
Color: Black