Spacer I Vl 3 2

Item #: 0069334

Cat #: 32DBIS

UPC: 980060050743

Company wide:
0 in stock
Documents & Guides
Intermediate Spacer for Conduit Separation, 3 inch X 2 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 3 inch X 2 inch, Material: Non-Metallic
Also known as: 980060050743, 32DBIS

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC