6" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069329

Cat #: 6P90

UPC: 980060060544

$ 335.94 EA
Company wide:
68 in stock
Documents & Guides
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060544, 6P90, Sweep

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in