Terminal Adapter, 6" Diameter, PVC

Item #: 0069327

Cat #: 6PTA

UPC: 980060062142

$ 28.78 EA
Company wide:
129 in stock
Documents & Guides
Terminal Adapter, 6 Inch Diameter, PVC

Overview

Terminal Adapter, 6 Inch Diameter, PVC

Terminal adapters are used for adapting nonmetallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.

Also known as: 980060062142, 6PTA, Ta, Connector

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in