6" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End

Item #: 0069325

Cat #: 6PS8

UPC: 980060063132

$ 14.32 FT
Company wide:
450 in stock
Documents & Guides
6 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End

Overview

6 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060063132, 6PS8

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Length: 10 ft
Type: Schedule 80
Color: Gray
Diameter: 6 in
Type: Schedule 80
Material: PVC
Length: 10 ft