6" Sch 40 Expansion Coupling

Item #: 0069323

Cat #: 6X6PEXPCP

UPC: 980060061343

Company wide:
0 in stock
Documents & Guides
6" PVC Expansion Coupling. Up to 8" Length.

Overview

6" PVC Expansion Coupling. Up to 8" Length.

6" PVC Expansion Coupling

Also known as: 980060061343, 6X6PEXPCP

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in