6" PVC Conduit Plug

Item #: 0069322

Cat #: 6PPL

UPC: 980060061947

$ 10.59 EA
Company wide:
241 in stock
Documents & Guides
6" PVC Conduit Plug.

Overview

6" PVC Conduit Plug.

PVC conduit plugs are used to seal the end of pipes, they seal the pipe to outdoor conditions.

Also known as: 980060061947, 6PPL, top hat

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in