Coupling, 6" Diameter, PVC, Gray

Item #: 0069321

Cat #: 6PCP

UPC: 980060061145

$ 28.91 EA
Company wide:
311 in stock
Coupling, 6 Inch Diameter, PVC, Gray

Overview

Coupling, 6 Inch Diameter, PVC, Gray

All socket fittings should be attached using solvent cement. Using fittings with non-metallic conduit insures system integrity.

Also known as: 980060061145, 6PCP, e948jr

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in