Terminal Adapter, 5" Diameter, PVC

Item #: 0069317

Cat #: 5PTA

UPC: 980060062128

$ 23.94 EA
Company wide:
137 in stock
Documents & Guides
Terminal Adapter, 5 Inch Diameter, PVC

Overview

Terminal Adapter, 5 Inch Diameter, PVC

Terminal adapters are used for adapting nonmetallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.

Also known as: 980060062128, 5PTA, Male threaded end cap

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC