5" PVC Female Terminal Adapter

Item #: 0069314

Cat #: 5PFA

UPC: 980060062524

$ 24.45 EA
Company wide:
88 in stock
Documents & Guides
5" PVC Female Terminal Adapter.

Overview

5" PVC Female Terminal Adapter.

PVC Female Adapters are used for making slip to female pipe thread connections with PVC pipe. It can be used instead of nipples for making PVC pipe connections.

Also known as: 980060062524, 5PFA

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC