Expansion Coupling, 5" Diameter, 8" Expandable Length, PVC

Item #: 0069313

Cat #: 5X6PEXPCP

UPC: 980060061329

$ 250.59 EA
Company wide:
0 in stock
Expansion Coupling, 5 Inch Diameter, 8 Inch Expandable Length, PVC, For Use With Rigid PVC Conduit

Overview

Expansion Coupling, 5 Inch Diameter, 8 Inch Expandable Length, PVC, For Use With Rigid PVC Conduit

Thermal expansion and contraction have a significant effect on long straight runs of conduit. For this application, expansion fittings are used to accommodate changes in length. This prevents potentially harmful thermal stresses in the conduit itself or in any supporting structures.


Also known as: 980060061329, 5X6PEXPCP

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC