5" PVC Conduit Plug

Item #: 0069312

Cat #: 5PPL

UPC: 980060061923

$ 8.48 EA
Company wide:
237 in stock
Documents & Guides
5" PVC Conduit Plug.

Overview

5" PVC Conduit Plug.

PVC conduit plugs are used to seal the end of pipes, they seal the pipe to outdoor conditions.

Also known as: 980060061923, 5PPL, top hat, Witches hat

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC