Coupling, 5" Diameter, PVC, Gray

Item #: 0069311

Cat #: 5PCP

UPC: 980060061121

$ 20.55 EA
Company wide:
588 in stock
Coupling, 5 Inch Diameter, PVC, Gray

Overview

Coupling, 5 Inch Diameter, PVC, Gray

We offer one of the most complete line of non-metallic elbows and fittings in the electrical industry, with products designed for use above- and below-ground.

Also known as: 980060061121, 5PCP

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC