5" PVC Bell End

Item #: 0069310

Cat #: 5PBE

UPC: 980060061527

$ 21.42 EA
Company wide:
445 in stock
Documents & Guides
5" PVC Bell End.

Overview

5" PVC Bell End.

PVC bell ends allow installers to attach pipe directly to pipe and eliminate the need for PVC couplings. This will end up saving you time and money if your pipe stretches long lengths

Also known as: 980060061527, 5PBE, cheese grader, bell reducer

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC