4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0069308

Cat #: 4P90X36S8

UPC: 088700019751

$ 153.77 EA
Company wide:
2 in stock
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

PVC cement is often referred to as "glue," but it works in a very different way. This substance actually breaks down and chemically bonds two PVC parts together. In effect, PVC cement makes two PVC parts inseparable.

Also known as: 088700019751, 4P90X36S8

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 36 in