4" PVC Elbow, 45°, Schedule 40

Item #: 0069305
Cat #: 4P45
UPC: 980060060704
$ 71.43 EA
Company wide:
1,152 in stock
Documents & Guides
4" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

Overview

4" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 980060060704, 4P45, Peanut

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)