4" 2-Hole PVC Conduit Strap

Item #: 0069301

Cat #: 4P2H

UPC: 980060069608

$ 8.86 EA
Company wide:
0 in stock
Documents & Guides
4", 2-Hole, PVC Conduit Strap.

Overview

4", 2-Hole, PVC Conduit Strap.
Also known as: 980060069608, 4P2H

Specifications

Material: PVC
Diameter: 4 in
Mounting: 2-Hole
Material: PVC
Mounting: 2-Hole
Diameter: 4 in